- Cup Bearing
- 5.513 in Outside Diameter
- 0.926 in Cup Width
| Bearing Type | Cup |
| Housing Shoulder Diameter - Z (MAX) | 4.61 |
| Material | Case Carburized Steel |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.09 in |
| Cup Width | 0.926 in |
| Housing Shoulder Diameter - X (MAX) | 5.2 |
| Bearing Width | 1.4375 in |
| Weight | 2.019 LB |
| EAN or UPC | 4547359661248 |

