- Single Row
- Round Bore
- 20 mm Inside Diameter
- 32 mm Outside Diameter
- 20 mm Width
| O.D. | 32 mm |
| Material | Steel |
| Temperature Range [Min] | -40 °F |
| Inscribed Circle Dia. | 20 |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Precision Level | Special Precision |
| I.D. | 20 mm |
| Oil Hole | w/o Oil Hole |
| Enclosure | Closed End |
| Radial Internal Clearance | CN |
| Temperature Range [Max] | 250 °F |
| Outer Ring | Drawn Cup |
| Weight | 1.063 LB |
| EAN or UPC | 4547359424805 |

