- 81000 Series Single Cone
- 6" Straight Bore
- 1.9690" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| Material | Steel |
| Bore Type | Round Bore |
| I.D. | 6 in |
| O.D. | N/A |
| Cup Width | N/A |
| Cone Width | 1.969 in |
| Cone Type | Single Cone |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Series | 81000 |
| Weight | 0.0 LB |
| EAN or UPC | 4547359457513 |

