- Cup Bearing
- 6 5/8 in Outside Diameter
- 1 5/8 in Cup Width
| Bearing Width | 2.125 in |
| Housing Shoulder Diameter - X (MAX) | 6.1 |
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Cup Width | 1.625 in |
| Housing Shoulder Diameter - Z (MAX) | 5.87 |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Weight | 1.085 LB |
| EAN or UPC | 4547359589733 |

