NTN Bearing Corp.
8500
Single Row Radial Ball Bearing - Single Sealed (Contact Rubber Seal)
Item #100757499
- Deep Groove Bearing
- 0.39 in Inner Diameter
- 1.18 in Outer Diameter
- 0.5 in Width
- Bearing Steel Material
| Radial Internal Clearance | CN |
| Limiting Speed - Grease | 18000 rpm |
| O.D. | 1.18 in, 30 mm |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Rolling Element | Ball |
| Cage Material | Bearing Steel |
| Internal Clearance | C3 |
| I.D. | 0.39 in, 10 mm |
| Inch/Metric | Metric |
| Enclosure | Seal On One Side |
| Fillet Radius | 0.6 mm |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 0.48 in, 12.2 mm |
| Element Material | Bearing Steel |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Width | 0.5 in, 12.7 mm |
| Static Load Rating [Max] | 80.068 kN |
| Temperature Range [Min] | -40 °F |
| No. in Set | Single Bearing |
| Seal Type | Contact Seals |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Outer Ring Width | 0.35 in, 9 mm |
| O.D. Type | Cylindrical |
| Dynamic Load Rating | 5.115 kN |
| icNumber | 7701326 |
| Temperature Range [Max] | 250 °F |
| Seal Material | Nitrile Rubber |
| Precision Level | ISO Class 0 |
| Row Type | 1 |
| Weight | 0.093 LB |
| EAN or UPC | 4547359589788 |
