- Cone Bearing
- 3 7/8 in Inside Diameter
- 2.265 in Cone Width
| Temperature Range [Min] | -40 °F |
| Load Center | -0.6 in |
| Shaft Shoulder Diameter - U (MIN) | 4.65 |
| Shaft Shoulder Diameter - V (MIN) | 4.37 |
| Temperature Range [Max] | 250 °F |
| Shaft Fillet Radius [Max] | 0.140 in |
| Material | Case Carburized Steel |
| Bearing Type | Cone |
| Bore Type | Round Bore |
| Cone Width | 2.265 in |
| I.D. | 3 7/8 in |
| Factor | 1.79 |
| Dynamic Load Rating | 94500 lbf |
| Static Load Rating [Max] | 144000 lbf |
| Weight | 21.2 LB |
| EAN or UPC | 4547359457957 |

