NTN Bearing Corp.
87008
Single Row Radial Ball Bearing - Single Shielded & Single Sealed (Contact Rubber Seal)
Item #101107024
- Round Bore
- Deep Groove Ball Bearing
- 8 mm Inside Diameter
- 24 mm Outside Diameter
- 10.319 mm Width
| O.D. | 24 mm |
| Bore Type | Round Bore |
| Inner Ring Width | 9.804 mm |
| Temperature Range [Max] | 250 °F |
| I.D. | 8 mm |
| Enclosure | Shielded & Sealed |
| Fillet Radius | 0.3 mm |
| Outer Ring Width | 8 mm |
| Limiting Speed - Grease | 24000 rpm |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -40 °F |
| Rows of Balls | Single |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 1.579 kN |
| Radial Internal Clearance | CN |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 4.003 kN |
| Ball Material | Steel |
| Material | High Carbon Chrome Steel |
| Seal Material | Nitrile Rubber |
| Precision Level | ISO Class 0 |
| Weight | 0.04 LB |
| EAN or UPC | 4547359590029 |
