- Deep Groove Bearing
- 1.18 in Inner Diameter
- 2.44 in Outer Diameter
- 0.79 in Width
- Bearing Steel Material
| I.D. | 1.18 in, 30 mm |
| Lubricant | Grease |
| No. in Set | Single Bearing |
| O.D. | 2.44 in, 62 mm |
| Dynamic Load Rating | 19.572 kN |
| Internal Clearance | C3 |
| Inch/Metric | Metric |
| Rolling Element | Ball |
| Precision Rating | ABEC 1 |
| Limiting Speed - Grease | 7300 rpm |
| Temperature Range [Min] | -40 °F |
| icNumber | 7701336 |
| Bore Type | Cylindrical |
| Seal Material | Nitrile Rubber |
| Temperature Range [Max] | 250 °F |
| Ball Material | Steel |
| Row Type | 1 |
| Radial Internal Clearance | CN |
| Outer Ring Width | 0.63 in, 16 mm |
| Fillet Radius | 1 mm |
| Rows of Balls | Single |
| Enclosure | Seal On One Side and Shield On The Other |
| Static Load Rating [Max] | 10.898 kN |
| Cage Material | Bearing Steel |
| Width | 0.79 in, 20 mm |
| Inner Ring Width | 0.75 in, 19 mm |
| Precision Level | ISO Class 0 |
| Snap Ring | No Snap Ring |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Seal Type | Contact Seals |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Weight | 0.56 LB |
| EAN or UPC | 4547359458053 |

