Skip to content Skip to navigation menu
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)

88013

Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #101107027
  • Round Bore
  • Deep Groove Ball Bearing
  • 13 mm Inside Diameter
  • 32 mm Outside Diameter
  • 15.4 mm Width
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Deep Groove Ball Bearing
  • 13 mm Inside Diameter
  • 32 mm Outside Diameter
  • 15.4 mm Width
Seal Material Nitrile Rubber
Inch/Metric Metric
Radial Internal Clearance CN
Bore Type Round Bore
Rows of Balls Single
No. in Set Single Bearing
Outer Ring Width 10 mm
Snap Ring No Snap Ring
Static Load Rating [Max] 2.736 kN
Temperature Range [Min] -40 °F
Fillet Radius 0.6 mm
Precision Level ISO Class 0
Seal Type Contact Seals
Bearing Type Deep Groove
Inner Ring Width 15.4 mm
I.D. 13 mm
O.D. 32 mm
Dynamic Load Rating 6.094 kN
Ball Material Steel
Enclosure Double Sealed
Material High Carbon Chrome Steel
Temperature Range [Max] 250 °F
Limiting Speed - Grease 16000 rpm
Weight 0.103 LB
EAN or UPC 4547359458084
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison