NTN Bearing Corp.
88501
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #100757533
- Deep Groove Bearing
- 0.47 in Inner Diameter
- 1.26 in Outer Diameter
- 0.61 in Width
- Bearing Steel Material
| Bore Type | Cylindrical |
| Enclosure | Seal on Both Sides |
| Seal Type | Contact Seals |
| Width | 0.61 in, 15.4 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Rolling Element | Ball |
| O.D. Type | Cylindrical |
| Inner Ring Width | 0.61 in, 15.4 mm |
| Row Type | 1 |
| Radial Internal Clearance | CN |
| Outer Ring Width | 0.39 in, 10 mm |
| Lubricant | Grease |
| Material | Bearing Steel |
| Dynamic Load Rating | 6.094 kN |
| Snap Ring | No Snap Ring |
| Precision Level | ISO Class 0 |
| Cage Material | Bearing Steel |
| Fillet Radius | 0.6 mm |
| O.D. | 1.26 in, 32 mm |
| Limiting Speed - Grease | 16000 rpm |
| Precision Rating | ABEC 1 |
| Temperature Range [Max] | 250 °F |
| I.D. | 0.47 in, 12 mm |
| Temperature Range [Min] | -40 °F |
| Seal Material | Nitrile Rubber |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 2.736 kN |
| icNumber | 7701298 |
| Element Material | Bearing Steel |
| Internal Clearance | C3 |
| Bearing Type | Deep Groove |
| Ball Material | Steel |
| Weight | 0.108 LB |
| EAN or UPC | 4547359458145 |
