NTN Bearing Corp.
88502
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #100757582
- Round Bore
- Deep Groove Ball Bearing
- 15 mm Inside Diameter
- 35 mm Outside Diameter
- 14.399 mm Width
| Precision Level | ISO Class 0 |
| Seal Type | Contact Seals |
| Limiting Speed - Grease | 15000 rpm |
| I.D. | 15 mm |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 7.74 kN |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Outer Ring Width | 11 mm |
| Enclosure | Double Sealed |
| Rows of Balls | Single |
| Material | High Carbon Chrome Steel |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | CN |
| O.D. | 35 mm |
| Seal Material | Nitrile Rubber |
| Bearing Type | Deep Groove Ball Bearing |
| Fillet Radius | 0.6 mm |
| Static Load Rating [Max] | 3.581 kN |
| Inner Ring Width | 14.399 mm |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Weight | 0.101 LB |
| EAN or UPC | 4550253068259 |
