NTN Bearing Corp.
88507
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #100757967
- Deep Groove Bearing
- 1.38 in Inner Diameter
- 2.83 in Outer Diameter
- 0.98 in Width
- Bearing Steel Material
| Bearing Type | Deep Groove |
| Temperature Range [Max] | 250 °F |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 25.577 kN |
| Radial Internal Clearance | CN |
| Outer Ring Width | 0.67 in, 17 mm |
| I.D. | 1.38 in, 35 mm |
| Rolling Element | Ball |
| Element Material | Bearing Steel |
| Fillet Radius | 1 mm |
| Width | 0.98 in, 25 mm |
| Inner Ring Width | 0.98 in, 25 mm |
| Row Type | 1 |
| Static Load Rating [Max] | 15.346 kN |
| Precision Level | ISO Class 0 |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 6300 rpm |
| Cage Material | Bearing Steel |
| Snap Ring | No Snap Ring |
| Lubricant | Grease |
| Enclosure | Seal on Both Sides |
| Material | Bearing Steel |
| O.D. | 2.83 in, 72 mm |
| Internal Clearance | C3 |
| Seal Type | Contact Seals |
| Rows of Balls | Single |
| Precision Rating | ABEC 1 |
| Seal Material | Nitrile Rubber |
| Ball Material | Steel |
| Weight | 0.721 LB |
| EAN or UPC | 4547359590869 |
