- Cup Bearing
- 9 in Outside Diameter
- 1 3/4 in Cup Width
| Housing Shoulder Diameter - Z (MAX) | 8.07 |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 8.5 |
| Bearing Width | 2 1/4 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Cup |
| Cup Width | 1 3/4 in |
| Weight | 1.058 LB |
| EAN or UPC | 4547359590968 |

