- Cone Bearing
- 5 1/2 in Inside Diameter
- 2 1/4 in Cone Width
| Series | 895 |
| Factor | 1.43 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Type | Single Cone |
| Origin | Cones |
| I.D. | 5 1/2 in |
| Cup Width | N/A |
| Temperature Range [Max] | 250 °F |
| Load Center | -0.24 in |
| Shaft Shoulder Diameter - U (MIN) | 6.3 |
| Dynamic Load Rating | 109000 lbf |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Bearing Type | Cone |
| O.D. | N/A |
| Material | Case Carburized Steel |
| Static Load Rating [Max] | 187000 lbf |
| Enclosure | Open |
| Shaft Shoulder Diameter - V (MIN) | 6.02 |
| Cone Width | 2 1/4 in |
| Temperature Range [Min] | -40 °F |
| Weight | 0.86 LB |
| EAN or UPC | 4547359590975 |

