- Tapered Single Assembly Bearing
- 3 13/16 in Inside Diameter
- 7.48 in Outside Diameter
- 4 1/4 in Width
| Material | Case Carburized Steel |
| I.D. | 3 13/16 in |
| Bearing Type | Tapered Single Assembly |
| Inside Fillet Radius | 0.14 in |
| Inch/Metric | Inch |
| Dynamic Load Rating | 67000 lbf |
| Factor | 0.69 |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Tolerance | Class 4 |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| No. of Rows | 2 |
| Cone No. | 90381 |
| O.D. | 7.48 in |
| Temperature Range [Min] | -40 °F |
| Cup No. | 90744DB |
| Inner Ring Width | 2 in |
| Static Load Rating [Max] | 90000 lbf |
| Weight | 25.573 LB |
| EAN or UPC | 4547359666427 |

