- Cup Bearing
- 12 1/2 in Outside Diameter
- 1 13/16 in Cup Width
| Housing Shoulder Diameter - X (MAX) | 11.81 |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Width | 2 1/2 in |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Origin | Cups |
| Housing Shoulder Diameter - Z (MAX) | 11.26 |
| Cup Width | 1 13/16 in |
| Weight | 13.27 LB |
| EAN or UPC | 4547359458732 |

