- Cup Bearing
- 6 3/4 in Outside Diameter
- 1 1/4 in Cup Width
| Housing Fillet Radius [Max] | 0.13 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 6.46 |
| Bearing Type | Cup |
| Cup Width | 1.25 in |
| Housing Shoulder Diameter - Z (MAX) | 5.79 |
| Bearing Width | 1.9375 in |
| Weight | 3.329 LB |
| EAN or UPC | 4547359458787 |

