- Cup Bearing
- 8 3/8 in Outside Diameter
- 4 5/8 in Cup Width
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Type | Cup |
| Cup Width | 4 5/8 in |
| Bearing Width | 5 5/8 in |
| Origin | Cups |
| Weight | 42.108 LB |
| EAN or UPC | 4547359458770 |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Type | Cup |
| Cup Width | 4 5/8 in |
| Bearing Width | 5 5/8 in |
| Origin | Cups |
| Weight | 42.108 LB |
| EAN or UPC | 4547359458770 |