- Cone Bearing
- 7 1/2 in Inside Diameter
- 2 1/2 in Cone Width
| Dynamic Load Rating | 150000 lbf |
| Factor | 1.15 |
| Bearing Type | Cone |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.170 in |
| Load Center | 0.31 in |
| Temperature Range [Max] | 250 °F |
| Cone Width | 2 1/2 in |
| Static Load Rating [Max] | 288000 lbf |
| Shaft Shoulder Diameter - V (MIN) | 8.35 |
| Temperature Range [Min] | -40 °F |
| Material | Case Carburized Steel |
| I.D. | 7 1/2 in |
| Shaft Shoulder Diameter - U (MIN) | 8.58 |
| Bore Type | Round Bore |
| Weight | 67.02 LB |
| EAN or UPC | 4547359458831 |

