- Cone Bearing
- 4 1/2 in Inside Diameter
- 2 5/8 in Cone Width
| Load Center | -0.78 in |
| Tolerance | Standard |
| Enclosure | Open |
| I.D. | 4 1/2 in |
| Shaft Fillet Radius [Max] | 0.280 in |
| Temperature Range [Max] | 250 °F |
| O.D. | N/A |
| Shaft Shoulder Diameter - V (MIN) | 5.04 |
| Cone Width | 2 5/8 in |
| Material | Case Carburized Steel |
| Dynamic Load Rating | 115000 lbf |
| Bore Type | Round Bore |
| Series | 935 |
| Temperature Range [Min] | -40 °F |
| Origin | Cones |
| Static Load Rating [Max] | 173000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 5.55 |
| Bearing Type | Cone |
| Cone Type | Single Cone |
| Factor | 1.84 |
| Cup Width | N/A |
| Weight | 13.8 LB |
| EAN or UPC | 4547359591125 |

