- Cone & Cup Bearing
- 5 1/4 in Inside Diameter
- 9 1/4 in Outside Diameter
- 2 1/2 in Width
| Housing Shoulder Diameter - X (MAX) | 8.54 |
| Inner Ring Width | 2 1/2 in |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Cone No. | 95528 |
| No. of Rows | 1 |
| Shaft Shoulder Diameter - U (MIN) | 6.18 |
| Tolerance | Class 4 |
| Load Center | -0.55 in |
| Fillet Radius | 0.13 in |
| Inch/Metric | Inch |
| Cup No. | 95925 |
| Dynamic Load Rating | 127000 lbf |
| Static Load Rating [Max] | 206000 lbf |
| O.D. | 9.25 in |
| Bearing Type | Cone & Cup |
| Housing Shoulder Diameter - Z (MAX) | 8.23 |
| Factor | 1.62 |
| Shaft Shoulder Diameter - V (MIN) | 5.83 |
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 1 15/16 in |
| Width Across Cups | 2 |
| Temperature Range [Min] | -40 °F |
| Inside Fillet Radius | 0.19 in |
| Bore Type | Round Bore |
| Material | Case Carburized Steel |
| I.D. | 5 1/4 in |
| Weight | 24.93 LB |
| EAN or UPC | 4547359913095 |

