- Cup Bearing
- 9 1/4 in Outside Diameter
- 1 15/16 in Cup Width
| Cup Width | 1 15/16 in |
| Housing Shoulder Diameter - Z (MAX) | 8.23 |
| Bearing Width | 2 1/2 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 8.54 |
| Origin | Cups |
| Bearing Type | Cup |
| Weight | 1.243 LB |
| EAN or UPC | 4547359591224 |

