- Ball Bearing Insert
- Round Bore, Metric Type
- 25 mm Inside Diameter
- 52 mm Outside Diameter
- Standard-Duty
| Ball Material | Steel |
| Overall Width | 44.4 mm |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| O.D. Type | Spherical |
| Material | Through Hardened Steel |
| Inch/Metric | Metric Bore |
| Basic Outer Ring | 205 |
| Inner Ring Width | 34.2 mm |
| Temperature Range [Max] | 250 °F |
| O.D. | 52 mm |
| I.D. | 25 mm |
| Limiting Speed - Grease | 5900 rpm |
| Static Load Rating [Max] | 1760 lbf |
| Dynamic Load Rating | 3150 lbf |
| Radial Internal Clearance | C3 |
| Bore Type | Round Bore |
| Lubrication | Relubricatable |
| Length Through Bore | 44.4 mm |
| Bearing Type | Ball Bearing |
| Seal Material | Nitrile Rubber |
| Center of Bearing to Back of Inner Ring | 17.45 mm |
| Duty | Standard-Duty |
| Outer Ring Width | 15 mm |
| Fillet Radius | 1 mm |
| Temperature Range [Min] | -40 °F |
| Rolling Element | Ball Bearing |
| Outer Ring | Spherical |
| Weight | 0.573 LB |
| EAN or UPC | 4547359654806 |

