- Ball Bearing Insert
- Round Bore, Inch Type
- 9/16 in Inside Diameter
- 1.575 in Outside Diameter
- Standard-Duty
| Fillet Radius | 0.024 in |
| Inside Ring Type | Wide |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 1500 lbf |
| Rolling Element | Ball Bearing |
| Bore Type | Round Bore |
| Seal Material | Nitrile Rubber |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Precision Level | ISO Class 0 |
| Center of Bearing to Back of Inner Ring | 1/2 in |
| O.D. | 40 mm |
| Basic Outer Ring | 202 |
| Duty | Standard-Duty |
| Inch/Metric | Inch Bore |
| Screw Distance | 0.177 |
| O.D. Type | Spherical |
| Screw Size | 10-32 UNF |
| Material | Black Oxide |
| Inner Ring Width | 1.079 in |
| Outer Ring Width | 0.591 in |
| Locking Device | Setscrew Locking |
| Length Through Bore | 1.079 in |
| Dynamic Load Rating | 2880 lbf |
| Outer Ring | Spherical |
| Enclosure | Double Sealed |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| I.D. | 0.5625 in |
| Weight | 0.0 LB |
| EAN or UPC | 4547359592818 |

