- Ball Bearing Insert
- Round Bore, Inch Type
- 3 7/16 in Inside Diameter
- 6.693 in Outside Diameter
- Setscrew Locking
| Outer Ring Width | 1.535 in |
| Static Load Rating [Max] | 18400 lbf |
| Dynamic Load Rating | 24500 lbf |
| Inch/Metric | Inch Bore |
| Temperature Range [Max] | 250 °F |
| Length Through Bore | 4.095 in |
| Duty | Medium-Duty |
| Limiting Speed - Grease | 1300 rpm |
| Locking Device | Setscrew Locking |
| Inner Ring Width | 4.095 in |
| Enclosure | Double Sealed |
| Precision Level | ISO Class 0 |
| Fillet Radius | 0.098 in |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Lubrication | Relubricatable |
| Center of Bearing to Back of Inner Ring | 1.689 in |
| Material | Through Hardened Steel |
| O.D. | 170 mm |
| Inside Ring Type | Wide |
| I.D. | 3.4375 in |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Seal Material | Nitrile Rubber |
| Rolling Element | Ball Bearing |
| Temperature Range [Min] | -40 °F |
| Screw Distance | 0.551 |
| Outer Ring | Spherical |
| O.D. Type | Spherical |
| Screw Size | 9/16-18 UNF |
| Weight | 12.809 LB |
| EAN or UPC | 4547359630046 |

