- Ball Bearing Insert
- Round Bore, Inch Type
- 1 1/2 in Inside Diameter
- 3.15 in Outside Diameter
- Standard-Duty
| Overall Width | 2.217 in |
| Center of Bearing from Collar End | 1.374 |
| Rolling Element | Ball Bearing |
| Temperature Range [Min] | -40 °F |
| I.D. | 1.5 in |
| Radial Internal Clearance | CN |
| Bearing Design | Non-Expansion |
| Limiting Speed - Grease | 3700 rpm |
| Collar Width | 0.721 in |
| Ball Material | Steel |
| Outer Ring | Spherical |
| Temperature Range [Max] | 250 °F |
| O.D. | 80 mm |
| Outer Ring Width | 0.827 in |
| Fillet Radius | 0.059 in |
| Inner Ring Width | 1.689 in |
| Dynamic Load Rating | 6550 lbf |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Screw Distance | 0.268 |
| Screw Size | 3/8-24 UNF |
| Collar O.D. | 2.362 in |
| Inch/Metric | Inch Bore |
| Seal Material | Nitrile Rubber |
| O.D. Type | Spherical |
| Basic Outer Ring | 208 |
| Collar No. | C-108#BCA |
| Locking Device | Eccentric Locking Collar |
| Material | Through Hardened Steel |
| Bore Type | Round Bore |
| Length Through Bore | 2.217 in |
| Lubrication | Relubricatable |
| Center of Bearing to Back of Inner Ring | 0.843 in |
| Static Load Rating [Max] | 4000 lbf |
| Bearing Type | Ball Bearing |
| Inside Ring Type | Wide |
| Duty | Standard-Duty |
| Weight | 1.967 LB |
| EAN or UPC | 4547359459937 |

