- Cone Bearing
- 0.472 in Inside Diameter
- 0.425 in Cone Width
| Origin | Cones |
| Factor | 1.48 |
| Shaft Fillet Radius [Max] | 0.030 in |
| Load Center | -0.12 in |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 2120 lbf |
| Cone Width | 0.425 in |
| Dynamic Load Rating | 2680 lbf |
| I.D. | 0.472 in |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Weight | 0.064 LB |
| EAN or UPC | 4547359462951 |

