- Cup Bearing
- 1.26 in Outside Diameter
- 5/16 in Cup Width
| Material | Case Carburized Steel |
| Origin | Cups |
| Bearing Width | 0.394 in |
| Housing Fillet Radius [Max] | 0.05 in |
| Bearing Type | Cup |
| Cup Width | 0.3125 in |
| Weight | 0.055 LB |
| EAN or UPC | 4547359462975 |
| Material | Case Carburized Steel |
| Origin | Cups |
| Bearing Width | 0.394 in |
| Housing Fillet Radius [Max] | 0.05 in |
| Bearing Type | Cup |
| Cup Width | 0.3125 in |
| Weight | 0.055 LB |
| EAN or UPC | 4547359462975 |