- Cone Bearing
- 0.499 in Inside Diameter
- 0.433 in Cone Width
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Bearing Type | Cone |
| Cone Width | 0.433 in |
| Shaft Fillet Radius [Max] | 0.030 in |
| Temperature Range [Max] | 250 °F |
| Load Center | -0.33 in |
| I.D. | 0.499 in |
| Temperature Range [Min] | -40 °F |
| Weight | 0.085 LB |
| EAN or UPC | 4547359462982 |

