- Cone Bearing
- 0.59 in Inside Diameter
- 0.433 in Cone Width
| I.D. | 0.59 in |
| Dynamic Load Rating | 2770 lbf |
| Series | A4000 |
| Tolerance | Standard |
| Enclosure | Open |
| O.D. | N/A |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - U (MIN) | 0.77 |
| Shaft Shoulder Diameter - V (MIN) | 0.75 |
| Bore Type | Round Bore |
| Bearing Type | Cone |
| Cone Width | 0.433 in |
| Static Load Rating [Max] | 2610 lbf |
| Load Center | -0.1 in |
| Temperature Range [Min] | -40 °F |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.030 in |
| Origin | Cones |
| Factor | 1.32 |
| Temperature Range [Max] | 250 °F |
| Cone Type | Single Cone |
| Weight | 0.075 LB |
| EAN or UPC | 4547359463002 |

