- Cup Bearing
- 1.378 in Outside Diameter
- 0.344 in Cup Width
| Housing Shoulder Diameter - Z (MAX) | 1.14 |
| Material | Case Carburized Steel |
| Bearing Width | 0.433 in |
| Housing Shoulder Diameter - X (MAX) | 1.26 |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.05 in |
| Cup Width | 0.344 in |
| Origin | Cups |
| Weight | 0.064 LB |
| EAN or UPC | 4547359463019 |

