Skip to content Skip to navigation menu
Standard-Duty Ball Bearing Insert

AEL205-014

Standard-Duty Ball Bearing Insert
Item #101107162
  • Ball Bearing Insert
  • Round Bore, Inch Type
  • 7/8 in Inside Diameter
  • 2.047 in Outside Diameter
  • Standard-Duty
  • Eccentric Locking Collar
+ Show More + Show Less
Standard-Duty Ball Bearing Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Bearing Insert
  • Round Bore, Inch Type
  • 7/8 in Inside Diameter
  • 2.047 in Outside Diameter
  • Standard-Duty
O.D. 52 mm
Basic Outer Ring 205
Bore Type Round Bore
Lubrication Non-Relubricatable
Collar O.D. 1.496 in
Locking Device Eccentric Locking Collar
Duty Standard-Duty
Temperature Range [Max] 250 °F
Inch/Metric Inch Bore
Collar Width 0.532 in
Center of Bearing from Collar End 0.925
Seal Type Contact Seals
Overall Width 1.221 in
Radial Internal Clearance CN
Outer Ring Spherical
Center of Bearing to Back of Inner Ring 0.295 in
Screw Size 1/4-28 UNF
Seal Material Nitrile Rubber
Temperature Range [Min] -40 °F
Rolling Element Ball Bearing
Length Through Bore 1.221 in
Enclosure Double Sealed
Collar No. C-014#BCA
Outer Ring Width 0.591 in
Screw Distance 0.189
Inner Ring Width 0.847 in
Inside Ring Type Narrow
Bearing Design Non-Expansion
Limiting Speed - Grease 5900 rpm
Dynamic Load Rating 3150 lbf
I.D. 0.875 in
Ball Material Steel
Bearing Type Ball Bearing
O.D. Type Spherical
Static Load Rating [Max] 1760 lbf
Material Through Hardened Steel
Fillet Radius 0.039 in
Weight 0.485 LB
EAN or UPC 4547359462012
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison