Skip to content Skip to navigation menu
Standard-Duty Ball Bearing Insert

AEL208-108D1

Standard-Duty Ball Bearing Insert
Item #100729744
  • Ball Bearing Insert
  • Round Bore, Inch Type
  • 1 1/2 in Inside Diameter
  • 3.15 in Outside Diameter
  • Standard-Duty
  • Eccentric Locking Collar
+ Show More + Show Less
Standard-Duty Ball Bearing Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Bearing Insert
  • Round Bore, Inch Type
  • 1 1/2 in Inside Diameter
  • 3.15 in Outside Diameter
  • Standard-Duty
Duty Standard-Duty
I.D. 1.5 in
Collar O.D. 2.362 in
Temperature Range [Max] 250 °F
Dynamic Load Rating 6550 lbf
Collar Width 0.721 in
Ball Material Steel
Inch/Metric Inch Bore
O.D. Type Spherical
Lubrication Relubricatable
Screw Size 3/8-24 UNF
Seal Material Nitrile Rubber
Temperature Range [Min] -40 °F
Outer Ring Spherical
Center of Bearing to Back of Inner Ring 0.433 in
Radial Internal Clearance CN
O.D. 80 mm
Enclosure Double Sealed
Screw Distance 0.268
Outer Ring Width 0.709 in
Fillet Radius 0.059 in
Overall Width 1.721 in
Bore Type Round Bore
Basic Outer Ring 208
Bearing Design Non-Expansion
Bearing Type Ball Bearing
Collar No. C-108#BCA
Inside Ring Type Narrow
Limiting Speed - Grease 3700 rpm
Center of Bearing from Collar End 1.287
Length Through Bore 1.721 in
Seal Type Contact Seals
Locking Device Eccentric Locking Collar
Rolling Element Ball Bearing
Static Load Rating [Max] 4000 lbf
Material Through Hardened Steel
Inner Ring Width 1.189 in
Weight 1.411 LB
EAN or UPC 4547359462210
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison