NTN Bearing Corp.
AELP207-106D1
AELP/AELPL Series Light-Duty Ball Bearing Pillow Block
Item #100736674
- Ball Bearing
- Pillow Block
- 1 3/8 in Shaft Diameter
- 5 in Bolt Hole Spacing
| Shaft Height | 1.875 in |
| Housing No. | P207D1 |
| Dynamic Load Rating | 5800 lbf |
| Bolt Hole Spacing | 5 in |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Temperature Range [Min] | -40 °F |
| RPM [Max] | 4200 rpm |
| Housing Width | 2.095 in |
| Locking Device | Eccentric Locking Collar |
| Static Load Rating [Max] | 3450 lbf |
| Center of Bearing from Back of Inner Ring | 0.374 |
| Shaft Dia. | 1.375 in |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Base Height | 23/32 in |
| Inch/Metric | Inch Bore |
| Temperature Range [Max] | 250 °F |
| Seal Material | Nitrile Rubber |
| Mounted Unit Duty | Light-Duty |
| Bearing Width | 1.532 in |
| Housing Height | 3 21/32 in |
| Housing Length | 6 9/16 in |
| Groove Length | 0.78125 |
| Base Width | 1 7/8 in |
| Series | AELP/AELPL |
| Bearing Insert | AEL207-106D1 |
| Weight | 1.419 LB |
| EAN or UPC | 4547359461305 |
