- Light-Duty 2-Bolt Flange
- 250 mm Shaft Size
- Eccentric Locking Collar
- 2 63/64" Bolt Hole Spacing
- Non-Expansion
features
- Single-lip contour riding seal with trash guard
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Eccentric locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
caution
- Not recommended for applications where the direction of rotation is sometimes reversed
| Length Through Bore | 1.063 in |
| Bolt Size | 5/16 |
| Bearing Type | Ball Bearing |
| Bearing Insert | AEL205 |
| Bolt Hole Spacing | 2 63/64 in |
| Inch/Metric | Metric |
| End Type | Open End |
| Temperature Range [Max] | 212 °F |
| Lubrication | Non-Relubricatable |
| Shaft Dia. | 25 mm |
| Bolt Hole Size | 23/64 in |
| Housing Material | Pressed Steel |
| Housing Width | 3 3/4 in |
| Housing Construction | Two Piece |
| Flange Style | 2-Bolt |
| Center of Bearing to Back of Inner Ring | 0.295 in |
| Locking Device | Eccentric Locking Collar |
| Style | 2-Bolt Flange |
| Housing Length | 3 3/4 in |
| Mounted Unit Duty | Light-Duty |
| Flange Thickness | 23/32 in |
| Bolt Circle Dia. | 2 63/64 in |
| Bearing Design | Non-Expansion |
| Housing No. | PFL205 |
| Seal Type | Contact Seals |
| Series | AELPFL |
| Housing Height | 2 25/32 in |
| Flange Type | 2-Bolt Flange |
| Weight | 0.773 LB |
| EAN or UPC | 4547359013917 |

