- Ball Bearing
- Pillow Block
- 1 3/16 in Shaft Diameter
- 4 3/16 in Bolt Hole Spacing
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Housing Length | 5 3/32 in |
| Special Features | w/* Rubber Ring |
| Lubrication | Non-Relubricatable |
| Static Load Rating [Max] | 2540 lbf |
| End Type | Open End |
| Base Width | 1 21/32 in |
| Base Height | 0.181 in |
| Shaft Dia. | 1.1875 in |
| Housing Width | 1.88 in |
| Temperature Range [Min] | -40 °F |
| Bearing Insert | AEL206-103 |
| Shaft Height | 1.5625 in |
| Temperature Range [Max] | 250 °F |
| Center of Bearing from Back of Inner Ring | 0.354 |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Light-Duty |
| Bearing Width | 1.406 in |
| Bolt Holes | 2 |
| Dynamic Load Rating | 4400 lbf |
| Seal Material | Nitrile Rubber |
| Inch/Metric | Inch Bore |
| Housing No. | PP207 |
| Series | Aelrpp, AELRPP Series |
| Bolt Hole Size | 29/64 in |
| Housing Material | Pressed Steel |
| Bolt Hole Spacing | 4 3/16 in |
| RPM [Max] | 4900 rpm |
| Housing Height | 3 1/16 in |
| Seal Type | Contact Seals |
| Weight | 1.287 LB |
| EAN or UPC | 4547359461459 |

