- Ball Bearing Insert
- Round Bore, Inch Type
- 3/4 in Inside Diameter
- 1.85 in Outside Diameter
- Standard-Duty
| Bore Type | Round Bore |
| Limiting Speed - Grease | 6700 rpm |
| Collar O.D. | 1.299 in |
| Snap Ring | With Snap Ring |
| Bearing Design | Non-Expansion |
| O.D. Type | Cylindrical |
| Inside Ring Type | Narrow |
| Collar Width | 0.532 in |
| Radial Internal Clearance | CN |
| Duty | Standard-Duty |
| Temperature Range [Min] | -40 °F |
| Lubrication | Relubricatable |
| Length Through Bore | 1.221 in |
| I.D. | 0.75 in |
| Dynamic Load Rating | 2880 lbf |
| Seal Material | Nitrile Rubber |
| Ball Material | Steel |
| Inch/Metric | Inch Bore |
| Screw Size | 1/4-28 UNF |
| Center of Bearing from Collar End | 0.925 |
| O.D. | 47 mm |
| Basic Outer Ring | 204 |
| Locking Device | Eccentric Locking Collar |
| Collar No. | EL204 |
| Overall Width | 1.221 in |
| Inner Ring Width | 0.847 in |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Rolling Element | Ball Bearing |
| Outer Ring | Cylindrical |
| Fillet Radius | 0.039 in |
| Groove Position | 0.094 |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 1500 lbf |
| Screw Distance | 0.189 |
| Center of Bearing to Back of Inner Ring | 0.295 in |
| Bearing Type | Ball Bearing |
| Material | Through Hardened Steel |
| Outer Ring Width | 0.551 in |
| Radius | 0.024 in |
| Weight | 0.421 LB |
| EAN or UPC | 4547359461503 |

