Skip to content Skip to navigation menu
Standard-Duty Ball Bearing Insert

AELS205-100D1N

Standard-Duty Ball Bearing Insert
Item #101107373
  • Ball Bearing Insert
  • Round Bore, Inch Type
  • 1 in Inside Diameter
  • 2.047 in Outside Diameter
  • Standard-Duty
  • Eccentric Locking Collar
+ Show More + Show Less
Standard-Duty Ball Bearing Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Bearing Insert
  • Round Bore, Inch Type
  • 1 in Inside Diameter
  • 2.047 in Outside Diameter
  • Standard-Duty
Center of Bearing to Back of Inner Ring 0.295 in
Static Load Rating [Max] 1750 lbf
Collar Width 0.532 in
Temperature Range [Min] -40 °F
O.D. 52 mm
Collar O.D. 1.496 in
I.D. 1 in
Rolling Element Ball Bearing
Bearing Type Ball Bearing
Inch/Metric Inch Bore
Center of Bearing from Collar End 0.925
Temperature Range [Max] 250 °F
Overall Width 1.221 in
Enclosure Double Sealed
Outer Ring Width 0.591 in
Bore Type Round Bore
O.D. Type Cylindrical
Inner Ring Width 0.847 in
Seal Material Nitrile Rubber
Fillet Radius 0.039 in
Seal Type Contact Seals
Basic Outer Ring 205
Bearing Design Non-Expansion
Locking Device Eccentric Locking Collar
Length Through Bore 1.221 in
Radial Internal Clearance CN
Collar No. EL205-100
Duty Standard-Duty
Inside Ring Type Narrow
Groove Position 0.094
Lubrication Relubricatable
Ball Material Steel
Screw Distance 0.189
Outer Ring Cylindrical
Dynamic Load Rating 3150 lbf
Radius 0.024 in
Material Through Hardened Steel
Limiting Speed - Grease 5900 rpm
Screw Size 1/4-28 UNF
Weight 0.098 LB
EAN or UPC 4547359461602
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison