Skip to content Skip to navigation menu
Standard-Duty Ball Bearing Insert

ALS205-100NR

Standard-Duty Ball Bearing Insert
Item #104113890
  • Ball Bearing Insert
  • Round Bore, Inch Type
  • 1 in Inside Diameter
  • 2.047 in Outside Diameter
  • Standard-Duty
Standard-Duty Ball Bearing Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Bearing Insert
  • Round Bore, Inch Type
  • 1 in Inside Diameter
  • 2.047 in Outside Diameter
  • Standard-Duty
Temperature Range [Max] 250 °F
O.D. Type Cylindrical
Enclosure Double Sealed
Length Through Bore 0.847 in
Seal Type Contact Seals
Outer Ring Width 0.591 in
Lubrication Non-Relubricatable
Center of Bearing to Back of Inner Ring 0.295 in
Dynamic Load Rating 3150 lbf
Outer Ring Cylindrical
Screw Distance 0.189
Ball Material Steel
Snap Ring With Snap Ring
Radial Internal Clearance CN
Static Load Rating [Max] 1760 lbf
Radius 0.024 in
Screw Size 1/4-28 UNF
Material Through Hardened Steel
Duty Standard-Duty
Bore Type Round Bore
Fillet Radius 0.039 in
I.D. 1 in
Inner Ring Width 0.847 in
Rolling Element Ball Bearing
Seal Material Nitrile Rubber
Limiting Speed - Grease 5900 rpm
O.D. 52 mm
Bearing Type Ball Bearing
Inch/Metric Inch Bore
Temperature Range [Min] -40 °F
Weight 1.12 LB
EAN or UPC 4547359016444
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison