- Ball Bearing Insert
- Round Bore, Inch Type
- 1 1/2 in Inside Diameter
- 3.15 in Outside Diameter
- Standard-Duty
| O.D. | 80 mm |
| Outer Ring | Cylindrical |
| Inner Ring Width | 1.189 in |
| I.D. | 1.5 in |
| Fillet Radius | 0.059 in |
| Groove Position | 0.122 |
| Seal Type | Contact Seals |
| Material | Through Hardened Steel |
| Enclosure | Double Sealed |
| Inch/Metric | Inch Bore |
| Ball Material | Steel |
| Seal Material | Nitrile Rubber |
| Radius | 0.024 in |
| Dynamic Load Rating | 6550 lbf |
| Length Through Bore | 1.721 in |
| Temperature Range [Min] | -40 °F |
| Center of Bearing to Back of Inner Ring | 0.433 in |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 4000 lbf |
| Temperature Range [Max] | 250 °F |
| Overall Width | 1.721 in |
| O.D. Type | Cylindrical |
| Lubrication | Non-Relubricatable |
| Limiting Speed - Grease | 3700 rpm |
| Rolling Element | Ball Bearing |
| Outer Ring Width | 0.709 in |
| Duty | Standard-Duty |
| Weight | 0.324 LB |
| EAN or UPC | 4547359016468 |

