| Mating Lockwasher | W21 |
| Face Diameter | 5 in |
| Slot Width [Min] | 0.485 in |
| Grade | Standard |
| Locking Type | Not Self-Locking |
| Thread Pitch | N/A |
| Right / Left Hand | Right Hand |
| Lockwasher Series | W Series, TW Series |
| Max. Face Runout | 0.004 in |
| Thread Size | M105 |
| Threads per Inch | 12 |
| O.D. | 5.4375 in |
| Material | Steel |
| Thickness | 0.75 in |
| Shaft Dia. | 105 mm |
| Locknut Series | AN Series |
| Weight | 2.011 LB |
| EAN or UPC | 4547359017427 |

