| Max. Face Runout | 0.004 in |
| Mating Lockwasher | W22 |
| Right / Left Hand | Right Hand |
| Lockwasher Series | W Series, TW Series |
| Thread Size | M110 |
| Slot Width [Min] | 0.485 in |
| Shaft Dia. | 110 mm |
| Grade | Standard |
| Thickness | 0.78125 in |
| Material | Steel |
| Thread Pitch | N/A |
| Threads per Inch | 12 |
| Locking Type | Not Self-Locking |
| Locknut Series | AN Series |
| Face Diameter | 5.281 in |
| O.D. | 5.71875 in |
| Weight | 2.226 LB |
| EAN or UPC | 4547359017458 |

