| Locknut Series | AN Series |
| Right / Left Hand | Right Hand |
| Material | Steel |
| Thread Pitch | N/A |
| Grade | Standard |
| Locking Type | Not Self-Locking |
| Lockwasher Series | W Series, TW Series |
| Weight | 5.346 LB |
| EAN or UPC | 4547359017687 |
| Locknut Series | AN Series |
| Right / Left Hand | Right Hand |
| Material | Steel |
| Thread Pitch | N/A |
| Grade | Standard |
| Locking Type | Not Self-Locking |
| Lockwasher Series | W Series, TW Series |
| Weight | 5.346 LB |
| EAN or UPC | 4547359017687 |