| Lockwasher Series | W Series, TW Series |
| Thread Pitch | N/A |
| Locking Type | Not Self-Locking |
| Grade | Standard |
| Locknut Series | AN Series |
| Material | Steel |
| Right / Left Hand | Right Hand |
| Weight | 25.573 LB |
| Lockwasher Series | W Series, TW Series |
| Thread Pitch | N/A |
| Locking Type | Not Self-Locking |
| Grade | Standard |
| Locknut Series | AN Series |
| Material | Steel |
| Right / Left Hand | Right Hand |
| Weight | 25.573 LB |