- Ball Bearing Insert
- Round Bore, Inch Type
- 1/2 in Inside Diameter
- 1.575 in Outside Diameter
- Standard-Duty
| Inside Ring Type | Narrow |
| Center of Bearing to Back of Inner Ring | 0.236 in |
| Duty | Standard-Duty |
| Screw Distance | 0.165 |
| Bearing Type | Ball Bearing |
| Screw Size | 10-32 UNF |
| Basic Outer Ring | 201 |
| Inch/Metric | Inch Bore |
| O.D. Type | Spherical |
| Temperature Range [Min] | -40 °F |
| Locking Device | Setscrew Locking |
| Outer Ring | Spherical |
| Outer Ring Width | 0.472 in |
| Length Through Bore | 0.866 in |
| Seal Type | Contact Seals |
| Material | Through Hardened Steel |
| Inner Ring Width | 0.866 in |
| Rolling Element | Ball Bearing |
| Lubrication | Non-Relubricatable |
| Static Load Rating [Max] | 1030 lbf |
| Limiting Speed - Grease | 11000 rpm |
| I.D. | 0.5 in |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Seal Material | Nitrile Rubber |
| O.D. | 40 mm |
| Fillet Radius | 0.024 in |
| Ball Material | Steel |
| Precision Level | ISO Class 0 |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 2160 lbf |
| Weight | 0.225 LB |
| EAN or UPC | 4547359021356 |

