- Non-Expansion Ball Bearing Flange Unit
- 3-Bolt Flange
- 1 in Shaft Diameter
- 3 3/4 in Housing Length
- 1.127 in Overall Width
features
- Single-lip contour riding seal
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| Style | 3-Bolt Flange |
| Seal Material | Nitrile Rubber |
| Flange Style | 3-Bolt |
| Overall Width | 1.127 in |
| End Type | Open End |
| Mounted Unit Duty | Light-Duty |
| Flange Thickness | 5/32 in |
| Dia. | 2.35938 in |
| Series | ASPF |
| Housing Height | 3 3/4 in |
| Flange Type | 3-Bolt Flange |
| Housing Construction | Two Piece |
| No. of Holes | 3 |
| Bolt Circle Dia. | 2 63/64 in |
| Housing Material | Steel |
| Dynamic Load Rating | 3150 lbf |
| Bolt Hole Size | 23/64 in |
| Seal Type | Contact Seals |
| Center of Bearing to Back of Inner Ring | 0.295 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 2 63/64 in |
| Length Through Bore | 1.0625 in |
| Bolt Size | 5/16 |
| Housing No. | PF205 |
| Temperature Range [Min] | -40 °F |
| Limiting Speed | 5900 rpm |
| Bearing Insert | AS205-100 |
| Housing Length | 3 3/4 in |
| Locking Device | Setscrew Locking Collar |
| Static Load Rating [Max] | 1760 lbf |
| Inch/Metric | Inch |
| Housing Width | 3 3/4 in |
| Shaft Dia. | 1 in |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 212 °F, 250 °F |
| Lubrication | Non-Relubricatable |
| Weight | 0.705 LB |
| EAN or UPC | 4547359019995 |

