- Ball Bearing Insert
- Round Bore, Inch Type
- 1 1/8 in Inside Diameter
- 2.441 in Outside Diameter
- Standard-Duty
| Duty | Standard-Duty |
| Material | Through Hardened Steel |
| Seal Type | Contact Seals |
| Radius | 0.024 in |
| Inside Ring Type | Narrow |
| Fillet Radius | 0.039 in |
| O.D. | 62 mm |
| Temperature Range [Max] | 250 °F |
| Groove Position | 0.122 |
| Inner Ring Width | 1.142 in |
| Bore Type | Round Bore |
| Center of Bearing to Back of Inner Ring | 0.315 in |
| Outer Ring | Cylindrical |
| Radial Internal Clearance | CN |
| Locking Device | 2 - 120° Setscrew Locking |
| Bearing Type | Ball Bearing |
| O.D. Type | Cylindrical |
| I.D. | 1.125 in |
| Precision Level | Class 0 |
| Seal Material | Nitrile Rubber |
| Screw Distance | 0.197 |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 0.63 in |
| Limiting Speed - Grease | 4900 rpm |
| Static Load Rating [Max] | 2540 lbf |
| Dynamic Load Rating | 4400 lbf |
| Length Through Bore | 1.142 in |
| Rolling Element | Ball Bearing |
| Screw Size | 1/4-28 UNF |
| Inch/Metric | Inch Bore |
| Lubrication | Non-Relubricatable |
| Enclosure | Double Sealed |
| Weight | 0.573 LB |
| EAN or UPC | 4547359020892 |

