- Round Bore
- Deep Groove Ball Bearing
- 50 mm Inside Diameter
- 90 mm Outside Diameter
- 20 mm Width
| Ambient Temperature Range [Min] | -40 °F |
| Seal Type | None |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 34.919 kN |
| Dynamic Load Rating | 45.817 kN |
| Temperature Range [Min] | -40 °F |
| O.D. Type | Straight w/ Snap Ring |
| Snap Ring Width | 2.46 |
| O.D. | 90 mm |
| Limiting Speed | 7500 rpm |
| Ambient Temperature Range [Max] | 248 °F |
| Limiting Speed - Grease | 6400 rpm |
| Snap Ring | With Snap Ring |
| Radial Internal Clearance | CN |
| Ball Material | Steel |
| Seal Material | None |
| Fillet Radius | 1.1 mm |
| Radial Internal Clearance Specification | Normal |
| Bore Type | Round Bore |
| Precision | Standard |
| Rows of Balls | Single |
| Enclosure | Open |
| Snap Ring O.D. | 96.5 mm |
| Inch/Metric | Inch, Metric |
| Origin | Single Row Radial |
| Cage Type | Metal |
| Capacity | Standard |
| icNumber | 7704730 |
| Limiting Speed - Oil | 7500 rpm |
| Inner Ring Width | 20 mm |
| No. in Set | Single Bearing |
| Bearing Type | Deep Groove Ball Bearing, Radial Ball Bearing |
| Groove Position | 3.28 |
| Outer Ring Width | 0.7874 in, 20 mm |
| I.D. | 50 mm |
| Material | High Carbon Chrome, High Carbon Chrome Steel |
| Precision Level | ISO Class 0 |
| Weight | 1.058 LB |
| EAN or UPC | 4547359028065 |

