NTN Bearing Corp.
BL310ZNR
Single Row Radial Ball Bearing - Single Shielded w/ Snap Ring
Item #100758225
- Round Bore
- Deep Groove Ball Bearing
- 50 mm Inside Diameter
- 110 mm Outside Diameter
- 27 mm Width
| Rows of Balls | Single |
| I.D. | 50 mm |
| Inner Ring Width | 27 mm |
| Limiting Speed - Grease | 5700 rpm |
| Bearing Type | Deep Groove Ball Bearing |
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric |
| Groove Position | 3.28 |
| Limiting Speed - Oil | 6700 rpm |
| icNumber | 7699734 |
| No. in Set | Single Bearing |
| Fillet Radius | 2 mm |
| Ball Material | Steel |
| O.D. | 110 mm |
| Temperature Range [Min] | -40 °F |
| Enclosure | Single Shielded |
| Temperature Range [Max] | 250 °F |
| Precision Level | ISO Class 0 |
| Snap Ring Width | 2.41 |
| Snap Ring O.D. | 116.6 mm |
| Bore Type | Round Bore |
| Snap Ring | With Snap Ring |
| Radial Internal Clearance | CN |
| Outer Ring Width | 27 mm |
| Weight | 2.579 LB |
| EAN or UPC | 4547359029406 |
