- Round Bore
- Deep Groove Ball Bearing
- 65 mm Inside Diameter
- 140 mm Outside Diameter
- 33 mm Width
| Bearing Type | Deep Groove Ball Bearing |
| O.D. | 140 mm |
| Rows of Balls | Single |
| Outer Ring Width | 33 mm |
| Limiting Speed - Grease | 4400 rpm |
| Limiting Speed - Oil | 5200 rpm |
| Precision Level | ISO Class 0 |
| No. in Set | Single Bearing |
| Temperature Range [Max] | 250 °F |
| I.D. | 65 mm |
| Material | High Carbon Chrome Steel |
| Radial Internal Clearance | CN |
| Inner Ring Width | 33 mm |
| Groove Position | 4.9 |
| Enclosure | Open |
| icNumber | 7699743 |
| Bore Type | Round Bore |
| Snap Ring Width | 2.82 |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Snap Ring O.D. | 149.7 mm |
| Snap Ring | With Snap Ring |
| Fillet Radius | 2.1 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 4.652 LB |
| EAN or UPC | 4547359029666 |

